Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationSingle Acting - Spring Return
- Auto-SwitchYes
- Body OptionRound Body
- Body TypeRound Body
- Cylinder StyleRound Body
- Operating Pressure Range145 psi, 1 to 0.08 MPa
- Piston ActionSpring Return
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCG1
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)