Specifications
Dimensions
- Bore Diameter80 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionRound Body
- Body TypeRound Body
- Bracket 1Direct
- Cylinder StyleRound Body
- Mounting TypeDirect
- Operating Pressure Range1 to 0.08 MPa, 145 psi
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesCG1
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)