Specifications
Dimensions
- Bore Diameter40 mm
Details
- Bracket 1Front Flange
- Cylinder SuffixXB6
- Mounting TypeFront Flange
- Operating Pressure Range1 to 0.08 MPa, 145 psi
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCG1
- TypeRound Body
Overview
Mfr description
CG1FA40-15Z-XB6 CG1 CYLINDER ROUND BODY