Motion
CG1TA50-65Z-XC6

SMC CORP OF AMERICA
CG1TA50-65Z-XC6

CG1TA50-65Z-XC6
Mi Item #13742612
MFR #CG1TA50-65Z-XC6
Price$109.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1TA50-65Z-XC6

CG1TA50-65Z-XC6
Mi Item #13742612
MFR #CG1TA50-65Z-XC6

Mfr description
CG1TA50-65Z-XC6 CG1, AIR CYLINDER ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.75/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Type
    Round Body
  • Bracket 1
    Trunnion
  • Cylinder Suffix
    XC6
  • Mounting Type
    Trunnion
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)