Motion
CG1TN40-150Z-NW

SMC CORP OF AMERICA
CG1TN40-150Z-NW

CG1TN40-150Z-NW
MI ITEM #13742613
MFR #CG1TN40-150Z-NW
Price$125.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1TN40-150Z-NW

CG1TN40-150Z-NW
MI ITEM #13742613
MFR #CG1TN40-150Z-NW

Mfr description
CG1TN40-150Z-NW CG1, AIR CYLINDER ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.25/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Cylinder Style
    Round Body
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CG1
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)