Motion
CG1UN32-75Z1-NV

SMC CORP OF AMERICA
CG1UN32-75Z1-NV

CG1UN32-75Z1-NV
Mi Item #13742619
MFR #CG1UN32-75Z1-NV
Price$97.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1UN32-75Z1-NV

CG1UN32-75Z1-NV
Mi Item #13742619
MFR #CG1UN32-75Z1-NV

Mfr description
CG1UN32-75Z1-NV CG1-Z1 CYLINDER ROUND BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.15/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Rod Trunnion
  • Bracket 2
    Single Knuckle Joint
  • Cushion Type
    Rubber bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z1-NV
  • Magnet
    Without Magnet
  • Mounting Type
    Rod Trunnion
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Operating Temperature Range
    -10 to 70 °C, 14 to 158 °F
  • Options Included
    Rubber Bumper, Single Knuckle Joint
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    Single Knuckle Joint
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CG1
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)