Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Body OptionRound Body
- Cylinder StyleRound Body
- Cylinder SuffixZ
- Piston ActionDouble Rod
- Port Thread StandardNPT
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeDouble Rod
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)