Motion
CG1YD63TN-25Z-N

SMC CORP OF AMERICA
CG1YD63TN-25Z-N

CG1YD63TN-25Z-N
MI ITEM #13742633
MFR #CG1YD63TN-25Z-N
Price$175.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1YD63TN-25Z-N

CG1YD63TN-25Z-N
MI ITEM #13742633
MFR #CG1YD63TN-25Z-N

Mfr description
CG1YD63TN-25Z-N CG1, AIR CYLINDER ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.20/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Rod Size / Thread
    Male Rod End

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Smooth Body | Repairable
  • Body Type
    Round Body
  • Bracket 1
    Clevis
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z-N
  • Magnet
    Built-in Magnet
  • Mounting Type
    Clevis
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Options Included
    Built-In Magnet, Pivot Bracket
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Shipped W/Product)
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CG1
  • Special Applications
    Low pressure or low speed
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)