Motion
CG5BA32TNSR-350

SMC CORP OF AMERICA
CG5BA32TNSR-350

CG5BA32TNSR-350
Mi Item #13742650
MFR #CG5BA32TNSR-350
Price$149.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5BA32TNSR-350

CG5BA32TNSR-350
Mi Item #13742650
MFR #CG5BA32TNSR-350

Mfr description
CG5BA32TNSR-350 CG5, STAINLESS STEEL CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.55/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    All Stainless Steel Construction
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    Food Grade
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Stainless Steel Round
  • Cylinder Suffix
    TNSR-350
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.05 MPa
  • Options Included
    Nbr (Seal Material), None (Auto Switch), None (Magnet), None (X Option)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG5-S
  • Special Applications
    Washdown
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)