Motion
CG5BN50TNSV-800

SMC CORP OF AMERICA
CG5BN50TNSV-800

CG5BN50TNSV-800
MI ITEM #13742652
MFR #CG5BN50TNSV-800
Price$538.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5BN50TNSV-800

CG5BN50TNSV-800
MI ITEM #13742652
MFR #CG5BN50TNSV-800

Mfr description
CG5BN50TNSV-800 CG5, STAINLESS STEEL CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$538.45/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    All Stainless Steel External Parts
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    Food Grade
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    V
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.05 MPa
  • Options Included
    Fkm, Npt Ports, Seal Material, Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG5-S
  • Special Applications
    Washdown
  • Type
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)