Motion
CG5EN63TNSR-965

SMC CORP OF AMERICA
CG5EN63TNSR-965

CG5EN63TNSR-965
Mi Item #13742655
MFR #CG5EN63TNSR-965
Price$651.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5EN63TNSR-965

CG5EN63TNSR-965
Mi Item #13742655
MFR #CG5EN63TNSR-965

Mfr description
CG5EN63TNSR-965 CG5, STAINLESS STEEL CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$651.90/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Body Material
    Stainless Steel
  • Body Option
    Repairable
  • Body Type
    Round Body
  • Clean Series
    Washdown Duty
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    TNSR-965
  • Operating Pressure Range
    1 to 0.05 MPa
  • Options Included
    Water Resistant
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
  • Special Applications
    Food Processing
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)