Motion
CG5FA40TNSR-100

SMC CORP OF AMERICA
CG5FA40TNSR-100

CG5FA40TNSR-100
Mi Item #13742658
MFR #CG5FA40TNSR-100
Price$139.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5FA40TNSR-100

CG5FA40TNSR-100
Mi Item #13742658
MFR #CG5FA40TNSR-100

Mfr description
CG5FA40TNSR-100 CG5, STAINLESS STEEL CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.20/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Clean Series
    Yes
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    TNSR-100
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    1 to 0.05 MPa
  • Options Included
    Air Cushion, Nbr Seals, Npt Ports
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    CG5-S
  • Special Applications
    Washdown | Corrosion Resistant
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)