Motion
CG5WLN50TNSV-75

SMC CORP OF AMERICA
CG5WLN50TNSV-75

CG5WLN50TNSV-75
Mi Item #13742663
MFR #CG5WLN50TNSV-75
Price$250.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5WLN50TNSV-75

CG5WLN50TNSV-75
Mi Item #13742663
MFR #CG5WLN50TNSV-75

Mfr description
CG5WLN50TNSV-75 CG5, STAINLESS STEEL CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.70/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Bumper
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    Double End Rod
  • Body Type
    Round Body
  • Bracket 1
    Axial Foot Mount
  • Clean Series
    Food Grade
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    V
  • Lock Type
    No Lock
  • Mounting Type
    Axial Foot Mount
  • Operating Pressure Range
    1 to 0.05 MPa
  • Options Included
    Double Rod, Fkm Seals, Fluororubber, Rubber Bumper
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CG5-S
  • Special Applications
    Washdown | Corrosion Resistant
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)