Motion
CJ2B16-125SRZ-U

SMC CORP OF AMERICA
CJ2B16-125SRZ-U

CJ2B16-125SRZ-U
MI ITEM #13742713
MFR #CJ2B16-125SRZ-U
Price$47.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2B16-125SRZ-U

CJ2B16-125SRZ-U
MI ITEM #13742713
MFR #CJ2B16-125SRZ-U

Mfr description
CJ2B16-125SRZ-U CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.39/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    SRZ-U
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Options Included
    Rod End Cap (Round Type)
  • Piping Type
    Direct
  • Piston Action
    Spring Return
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Bracket
    Rod End Cap (Round Type)
  • Rod Type
    Single Rod
  • Series
    CJ2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)