Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- ActuationDouble Acting
- Bracket 1Basic
- Cylinder SuffixXC22
- Mounting TypeBasic
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCJ2
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)