Motion
CJ2D16-200Z-XB6

SMC CORP OF AMERICA
CJ2D16-200Z-XB6

CJ2D16-200Z-XB6
MI ITEM #13742716
MFR #CJ2D16-200Z-XB6
Price$47.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2D16-200Z-XB6

CJ2D16-200Z-XB6
MI ITEM #13742716
MFR #CJ2D16-200Z-XB6

Mfr description
CJ2D16-200Z-XB6 CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.62/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Double Clevis
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XB6
  • Made to Order
    Yes
  • Mounting Type
    Double Clevis
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Options Included
    High Temperature Seals
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2
  • Special Applications
    High Temperature
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)