Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- ActuationDouble Acting
- Body MaterialStainless Steel
- Body TypeRound Body
- Bracket 1Double Clevis
- Cylinder StyleRound Body
- Cylinder SuffixXB7
- Made to OrderYes
- Mounting TypeDouble Clevis
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Options Included-40 To 70 Degc), Xb7 (Cold Resistant
- Piston ActionDouble-Acting
- Port GenderFemale
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesCJ2
- Special ApplicationsLow Temperature
- TypeStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)