Specifications
Dimensions
- Bore Diameter125 mm
Details
- ActuationDouble Acting
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Tie Rod
- Cylinder StyleTie-Rod
- Lock Starting Pressure0.05 MPa
- Lock TypeRod Lock
- Mounting TypeTie Rod
- Product TypeLocking Air Cylinders
- SeriesCL1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)