Motion
CLA2B80TN-300-D

SMC CORP OF AMERICA
CLA2B80TN-300-D

CLA2B80TN-300-D
Mi Item #13742738
MFR #CLA2B80TN-300-D
Price$925.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLA2B80TN-300-D

CLA2B80TN-300-D
Mi Item #13742738
MFR #CLA2B80TN-300-D

Mfr description
CLA2B80TN-300-D FINE LOCK CYLINDER TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$925.30/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Aluminum Tube
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Locking Air Cylinder
  • Cylinder Suffix
    D
  • Lock Type
    Spring Air Pressure Lock
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.08 MPa
  • Options Included
    Built-In Magnet, Npt Thread
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Spring/Air Pressure Lock
  • Series
    CLA2
  • Special Applications
    Non-Lube Service
  • Type
    Locking Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)