Motion
CLA2C50TN-800-E

SMC CORP OF AMERICA
CLA2C50TN-800-E

CLA2C50TN-800-E
Mi Item #13742740
MFR #CLA2C50TN-800-E
Price$663.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLA2C50TN-800-E

CLA2C50TN-800-E
Mi Item #13742740
MFR #CLA2C50TN-800-E

Mfr description
CLA2C50TN-800-E FINE LOCK CYLINDER TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$663.75/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Bracket 1
    Single Clevis
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Suffix
    TN-800-E
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Without Magnet
  • Mounting Type
    Single Clevis
  • Operating Pressure Range
    1 to 0.08 MPa
  • Options Included
    Both Sides, Cushion, Without Rod Boot
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLA2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Locking Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)