Motion
CLA2F40TN-400-E

SMC CORP OF AMERICA
CLA2F40TN-400-E

CLA2F40TN-400-E
Mi Item #13742743
MFR #CLA2F40TN-400-E
Price$543.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLA2F40TN-400-E

CLA2F40TN-400-E
Mi Item #13742743
MFR #CLA2F40TN-400-E

Mfr description
CLA2F40TN-400-E FINE LOCK CYLINDER TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.28/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Steel
  • Bracket 1
    Front Flange
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Locking Air Cylinder
  • Cylinder Suffix
    E
  • Lock Type
    Rod Lock
  • Magnet
    Without Magnet
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    1 to 0.08 MPa
  • Options Included
    Npt Thread, Spring Lock (Lock Exhaust), Steel Tube
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Spring Lock (Lock Exhaust)
  • Series
    CLA2
  • Special Applications
    Non-Lube Service
  • Type
    Locking Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)