Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Auto-SwitchNo
- Bracket 1Rear Flange
- Cushion TypeAir Cushion
- Lock TypeRod Lock
- MagnetWithout Magnet
- Mounting TypeRear Flange
- Operating Pressure Range1 to 0.08 MPa
- Piston ActionDouble-Acting
- Port Thread StandardNPT
- Product TypeLocking Air Cylinders
- Rod BootNo
- Rod TypeSingle Rod
- SeriesCLA2
- TypeLocking Air Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)