Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Auto-SwitchYes
- Body OptionBuilt-in Magnet
- Body TypeBand Mount Type
- Bracket 1Band
- Cylinder StyleClamp
- Cylinder SuffixF
- Lock Starting Pressure0.05 MPa
- Lock TypeRod Lock
- Locking PositionAny Position
- MagnetBuilt-in
- Mounting TypeBand
- Operating Pressure Range1 to 0.2 MPa
- Options IncludedBuilt-In Magnet, Extension Locking
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeStraight-Line Clamp Air Cylinders
- Safety OptionsRod Lock
- SeriesCLK2
- Special ApplicationsPosition Holding
- TypeClamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)