Motion
CLK2GA63-75YL-B

SMC CORP OF AMERICA
CLK2GA63-75YL-B

CLK2GA63-75YL-B
Mi Item #13742755
MFR #CLK2GA63-75YL-B
Price$596.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GA63-75YL-B

CLK2GA63-75YL-B
Mi Item #13742755
MFR #CLK2GA63-75YL-B

Mfr description
CLK2GA63-75YL-B CLAMP CYLINDER WITH LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$596.85/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Rod/Band
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    YL-B
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Standard Magnet Type
  • Mounting Type
    Rod/Band
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Double Knuckle Joint, M6 Without Tap, Retraction Locking
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLK2
  • Special Applications
    Position Holding
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)