Motion
CLK2GB50-125-B2

SMC CORP OF AMERICA
CLK2GB50-125-B2

CLK2GB50-125-B2
Mi Item #13742757
MFR #CLK2GB50-125-B2
Price$479.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GB50-125-B2

CLK2GB50-125-B2
Mi Item #13742757
MFR #CLK2GB50-125-B2

Mfr description
CLK2GB50-125-B2 CLAMP CYLINDER WITH LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.77/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Unlocking Port Size
    0.2500 in

Details

  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Bracket 1
    Rod/Band
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    B2
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    With Magnet
  • Mounting Type
    Rod/Band
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Limit Switch Mounting Base
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Safety Options
    Rod Lock
  • Series
    CLK2
  • Special Applications
    Position Holding
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)