Motion
CLK2GB50-75YA-B

SMC CORP OF AMERICA
CLK2GB50-75YA-B

CLK2GB50-75YA-B
Mi Item #13742758
MFR #CLK2GB50-75YA-B
Price$487.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GB50-75YA-B

CLK2GB50-75YA-B
Mi Item #13742758
MFR #CLK2GB50-75YA-B

Mfr description
CLK2GB50-75YA-B CLAMP CYLINDER WITH LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.41/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Retraction Locking
  • Body Type
    Clamp
  • Bracket 1
    Clevis
  • Bracket 2
    Limit Switch Mounting Base
  • Clean Series
    No
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    YA-B
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    With Magnet
  • Mounting Type
    Clevis
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Double Knuckle Joint, Limit Switch Mounting Base
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLK2
  • Special Applications
    Position Holding
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)