Motion
CLM2T40TN-100-D

SMC CORP OF AMERICA
CLM2T40TN-100-D

CLM2T40TN-100-D
Mi Item #13742764
MFR #CLM2T40TN-100-D
Price$419.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLM2T40TN-100-D

CLM2T40TN-100-D
Mi Item #13742764
MFR #CLM2T40TN-100-D

Mfr description
CLM2T40TN-100-D CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.59/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Head
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Lock Starting Pressure
    0.25 MPa
  • Lock Type
    Fine Lock
  • Mounting Type
    Head
  • Piston Action
    Single Rod
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CM2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)