Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Auto-SwitchNo
- Bracket 1Both Ends Tapped
- Cylinder StyleCompact
- MagnetWithout Magnet
- Mounting TypeBoth Ends Tapped
- Operating Pressure Range1 to 0.2 MPa
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCLQ
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)