Motion
CLSD160TN-450-D

SMC CORP OF AMERICA
CLSD160TN-450-D

CLSD160TN-450-D
MI ITEM #13742782
MFR #CLSD160TN-450-D
Price$2,628.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLSD160TN-450-D

CLSD160TN-450-D
MI ITEM #13742782
MFR #CLSD160TN-450-D

Mfr description
CLSD160TN-450-D CLS CYLINDER TIE ROD CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,628.65/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm

Details

  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Product Type
    Locking Air Cylinders
  • Series
    CLS
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)