Motion
CLSF200TN-600-D

SMC CORP OF AMERICA
CLSF200TN-600-D

CLSF200TN-600-D
Mi Item #13742790
MFR #CLSF200TN-600-D
Price$4,260.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLSF200TN-600-D

CLSF200TN-600-D
Mi Item #13742790
MFR #CLSF200TN-600-D

Mfr description
CLSF200TN-600-D CLS CYLINDER TIE ROD CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,260.30/each

Specifications

Dimensions

  • Bore Diameter  
    7.8740 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Steel
  • Body Option
    Magnetic Piston
  • Bracket 1
    Front Flange
  • Cushion Type
    Cushion at Both Ends
  • Cylinder Style
    Locking Cylinder
  • Cylinder Suffix
    TN-600-D
  • Lock Type
    Brake Unit
  • Locking Position
    Intermediate
  • Magnet
    Built-in
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Options Included
    Cushion At Both Ends
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Fail safe construction
  • Series
    CLS
  • Special Applications
    Intermediate and emergency stop and drop prevention
  • Type
    Locking Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)