Specifications
Dimensions
- Bore Diameter160 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Auto-SwitchYes
- Body MaterialAluminum
- Body OptionMagnetic Piston
- Bracket 1Center Trunnion
- Cushion TypeCushion at Both Ends
- Cylinder StyleLocking Cylinder
- Cylinder SuffixTN-300-D
- Lock TypeBrake
- Mounting TypeCenter Trunnion
- Operating Pressure Range0.97 to 0.08 MPa
- Options IncludedCushion At Both Ends
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeLocking Air Cylinders
- Rod TypeSingle Rod
- Safety OptionsBrake
- SeriesCLS
- Special ApplicationsEmergency stop | Drop prevention
- TypeLocking Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)