Motion
CM2B25-250Z-XB6

SMC CORP OF AMERICA
CM2B25-250Z-XB6

CM2B25-250Z-XB6
Mi Item #13742807
MFR #CM2B25-250Z-XB6
Price$79.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2B25-250Z-XB6

CM2B25-250Z-XB6
Mi Item #13742807
MFR #CM2B25-250Z-XB6

Mfr description
CM2B25-250Z-XB6 CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.57/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Rod Size / Thread
    Male Rod Thread

Details

  • Actuation
    Double Acting
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XB6
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Options Included
    Heat Resistant
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    Male Rod Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM2
  • Special Applications
    High Temperature
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)