Motion
CM2B32-100Z-XB6

SMC CORP OF AMERICA
CM2B32-100Z-XB6

32 mm Bore, 100 mm Stroke, Basic / Double Side Bossed Mount
MI ITEM #13742809
MFR #CM2B32-100Z-XB6
Price$81.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2B32-100Z-XB6

32 mm Bore, 100 mm Stroke, Basic / Double Side Bossed Mount
MI ITEM #13742809
MFR #CM2B32-100Z-XB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.63/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    100 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic / Double Side Bossed
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2

Overview

Mfr description
CM2B32-100Z-XB6 CYLINDER, AIR ROUND BODY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought