Motion
CM2E25-150Z-XC6

SMC CORP OF AMERICA
CM2E25-150Z-XC6

CM2E25-150Z-XC6
Mi Item #13742826
MFR #CM2E25-150Z-XC6
Price$54.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2E25-150Z-XC6

CM2E25-150Z-XC6
Mi Item #13742826
MFR #CM2E25-150Z-XC6

Mfr description
CM2E25-150Z-XC6 CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.84/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Rod Size / Thread
    Male Rod End

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Integral Clevis
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC6
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Mounting Type
    Integral Clevis
  • Options Included
    Rubber Bumpers, Stainless Steel Rod (Xc6)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM2-Z
  • Special Applications
    Environmental Options
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)