Motion
CM2YE20TN-50Z-N

SMC CORP OF AMERICA
CM2YE20TN-50Z-N

CM2YE20TN-50Z-N
MI ITEM #13742845
MFR #CM2YE20TN-50Z-N
Price$89.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2YE20TN-50Z-N

CM2YE20TN-50Z-N
MI ITEM #13742845
MFR #CM2YE20TN-50Z-N

Mfr description
CM2YE20TN-50Z-N CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.20/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Rod Size / Thread
    Male Rod End

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    Smooth Body
  • Body Type
    Round Body
  • Bracket 1
    Integral Clevis
  • Bracket 2
    Pivot Bracket
  • Clean Series
    No
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Made to Order
    No
  • Magnet
    Without Magnet
  • Mounting Type
    Integral Clevis
  • Options Included
    Pivot Bracket, Smooth Acting
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Included
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM2
  • Special Applications
    Low speed or low pressure applications
  • Type
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)