Motion
CNGFN40TN-762-D

SMC CORP OF AMERICA
CNGFN40TN-762-D

CNGFN40TN-762-D
MI ITEM #13742858
MFR #CNGFN40TN-762-D
Price$499.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CNGFN40TN-762-D

CNGFN40TN-762-D
MI ITEM #13742858
MFR #CNGFN40TN-762-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$499.89/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Head Rectangular Flange
  • Cushion Type
    Air Cushion, Rubber Bumper
  • Cylinder Style
    Round Body
  • Lock Type
    Rod Lock
  • Mounting Type
    Head Rectangular Flange
  • Operating Pressure Range
    1 to 0.08 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CNG
  • Type
    Round Body

Overview

Mfr description
CNGFN40TN-762-D CNG, CYLINDER WITH LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought