Specifications
Dimensions
- Bore Diameter160 mm
Details
- ActuationDouble Acting
- Adjuster OptionCushion at Both End
- Auto-SwitchNo
- Bracket 1Basic
- Cushion TypeCushioned Both Ends
- Lock TypeRod Lock
- MagnetWithout Magnet
- Mounting TypeBasic
- Operating Pressure Range0.97 to 0.08 MPa
- Piston ActionDouble-Acting
- Port Thread StandardNPT
- Product TypeLocking Air Cylinders
- Rod TypeSingle Rod
- SeriesCNS
- TypeLocking Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)