Motion
CP96NDB100-600C

SMC CORP OF AMERICA
CP96NDB100-600C

CP96NDB100-600C
Mi Item #13742867
MFR #CP96NDB100-600C
Price$1,196.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96NDB100-600C

CP96NDB100-600C
Mi Item #13742867
MFR #CP96NDB100-600C

Mfr description
CP96NDB100-600C CYLINDER, TIE ROD LOCKIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,196.76/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Option
    Double End Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    C
  • Made to Order
    No
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Options Included
    Double Rod, Lock Unit
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Double Rod
  • Safety Options
    Rod Lock
  • Series
    CP96N
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)