Motion
CP96NDL100-100C

SMC CORP OF AMERICA
CP96NDL100-100C

CP96NDL100-100C
Mi Item #13742868
MFR #CP96NDL100-100C
Price$1,012.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96NDL100-100C

CP96NDL100-100C
Mi Item #13742868
MFR #CP96NDL100-100C

Mfr description
CP96NDL100-100C CYLINDER, TIE ROD LOCKIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,012.52/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Axial Foot Mount
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    DL100-100C
  • Lock Type
    Rod Lock
  • Made to Order
    No
  • Magnet
    Built-in Magnet
  • Mounting Type
    Axial Foot Mount
  • Options Included
    C (Cushion), D (Built-In Magnet), L (Axial Foot)
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CP96N
  • Special Applications
    Rod Locking
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)