Motion
CP96SDB40-250CW

SMC CORP OF AMERICA
CP96SDB40-250CW

CP96SDB40-250CW
Mi Item #13742872
MFR #CP96SDB40-250CW
Price$251.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96SDB40-250CW

CP96SDB40-250CW
Mi Item #13742872
MFR #CP96SDB40-250CW

Mfr description
CP96SDB40-250CW CYLINDER, TIE ROD TIE RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.63/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    ISO 15552
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cushion Type
    Air Cushion and Rubber Bumper
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    CW
  • Cylinder Type
    ISO
  • Lock Type
    No Lock
  • Magnet
    Built-in Magnet
  • Mounting Type
    Basic
  • Options Included
    Air Cushion, Built-In Magnet, Double Rod, Rubber Bumper
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Double Rod
  • Series
    CP96
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)