Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Adjuster OptionEnd of Stroke Cushioning
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Tie Rod
- Cushion TypeEnd of Stroke Cushioning
- Cylinder StyleTie-Rod
- Cylinder SuffixC
- Mounting TypeTie Rod
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- SeriesCP96
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)