Motion
CQ2A25-40DC-XB9

SMC CORP OF AMERICA
CQ2A25-40DC-XB9

CQ2A25-40DC-XB9
MI ITEM #13742885
MFR #CQ2A25-40DC-XB9
Price$49.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2A25-40DC-XB9

CQ2A25-40DC-XB9
MI ITEM #13742885
MFR #CQ2A25-40DC-XB9

Mfr description
CQ2A25-40DC-XB9 COMPACT CYLINDER, CQ2 CO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.00/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XB9
  • Magnet
    Without Magnet
  • Mounting Type
    Both Ends Tapped
  • Options Included
    10 To 50Mm, S), Xb9 (Low Speed Cylinder
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Special Applications
    Low Speed
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)