Motion
CQ2A32-75DZ-XC8

SMC CORP OF AMERICA
CQ2A32-75DZ-XC8

CQ2A32-75DZ-XC8
Mi Item #13742888
MFR #CQ2A32-75DZ-XC8
Price$61.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2A32-75DZ-XC8

CQ2A32-75DZ-XC8
Mi Item #13742888
MFR #CQ2A32-75DZ-XC8

Mfr description
CQ2A32-75DZ-XC8 COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.51/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Stroke Extend
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Clean Series
    No
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC8
  • Lock Type
    No Lock
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Xc8 (Adjustable Extension Type)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Suffix For Stroke
    -XC8
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)