Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Both Ends Tapped
- Compact Cylinder TypeCQ2
- Cylinder SuffixXC2
- Mounting TypeBoth Ends Tapped
- Piston ActionSingle Rod
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2
- TypeCompact
Overview
Mfr description
CQ2A40-40DZ-XC2 COMPACT CYLINDER, CQ2-Z