Motion
CQ2A63TF-25DZ-E

SMC CORP OF AMERICA
CQ2A63TF-25DZ-E

CQ2A63TF-25DZ-E
Mi Item #13742906
MFR #CQ2A63TF-25DZ-E
Price$112.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2A63TF-25DZ-E

CQ2A63TF-25DZ-E
Mi Item #13742906
MFR #CQ2A63TF-25DZ-E

Mfr description
CQ2A63TF-25DZ-E COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.09/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Bracket 2
    Simple Joint B Type + Joint
  • Clean Series
    Standard
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A
  • Lock Type
    No Lock
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Auto Switch Capable
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod End Bracket
    Simple Joint B Type + Joint
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)