Motion
CQ2A80TF-300DCZ

SMC CORP OF AMERICA
CQ2A80TF-300DCZ

CQ2A80TF-300DCZ
MI ITEM #13742911
MFR #CQ2A80TF-300DCZ
Price$175.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2A80TF-300DCZ

CQ2A80TF-300DCZ
MI ITEM #13742911
MFR #CQ2A80TF-300DCZ

Mfr description
CQ2A80TF-300DCZ COMPACT CYLINDER, CQ2-Z
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.41/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Overall Height
    3.1500 in, 80 mm
  • Overall Width
    3.1500 in, 80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Lock Type
    No Lock
  • Made to Order
    No
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Auto Switch Capable, Both Ends Tapped, Long Stroke
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Special Applications
    Long Stroke
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)