Motion
CQ2B100TN-50DCZ

SMC CORP OF AMERICA
CQ2B100TN-50DCZ

CQ2B100TN-50DCZ
Mi Item #13742917
MFR #CQ2B100TN-50DCZ
Price$159.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B100TN-50DCZ

CQ2B100TN-50DCZ
Mi Item #13742917
MFR #CQ2B100TN-50DCZ

Mfr description
CQ2B100TN-50DCZ COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.56/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in
  • Rod Size / Thread
    Standard (Rod End Female Thread)

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-50DCZ
  • Lock Type
    No Lock
  • Made to Order
    No
  • Mounting Type
    Standard
  • Options Included
    Auto Switch Mounting Grooves, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Standard (Rod End Female Thread)
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)