Motion
CQ2B12-25DM-XB6

SMC CORP OF AMERICA
CQ2B12-25DM-XB6

CQ2B12-25DM-XB6
Mi Item #13742920
MFR #CQ2B12-25DM-XB6
Price$35.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B12-25DM-XB6

CQ2B12-25DM-XB6
Mi Item #13742920
MFR #CQ2B12-25DM-XB6

Mfr description
CQ2B12-25DM-XB6 COMPACT CYLINDER, CQ2 CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.05/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Overall Width
    0.4720 in, 12 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XB6
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Mounting Type
    Through Hole
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Options Included
    Heat Resistant, Rod End Male Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Special Applications
    High Temperature
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)