Motion
CQ2B16-15D-XC85

SMC CORP OF AMERICA
CQ2B16-15D-XC85

CQ2B16-15D-XC85
MI ITEM #13742927
MFR #CQ2B16-15D-XC85
Price$25.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B16-15D-XC85

CQ2B16-15D-XC85
MI ITEM #13742927
MFR #CQ2B16-15D-XC85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.70/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    Food Grade
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC85
  • Lock Type
    No Lock
  • Mounting Type
    Through Hole
  • Options Included
    Grease For Food Processing Equipment
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Special Applications
    Food Grade
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact

Overview

Mfr description
CQ2B16-15D-XC85 COMPACT CYLINDER, CQ2 CO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought