Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Through Hole
- Compact Cylinder TypeCQ2
- Cylinder SuffixXC6
- Mounting TypeThrough Hole
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2
- TypeCompact
Overview
Mfr description
CQ2B20R-10D-XC6 COMPACT CYLINDER, CQ2 CO